Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 05:1,140TC
Mfr # U24 05 L 140TC
Zoro # G8984083
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 05 L 140TC
- Zoro # G8984083
- UPC # 801245764128
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Drive Left Solid Output Shaft, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- NSK 300 Double Row 3300/5300 Ball Bearing, #5307 (5307)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 3/4" (SS09534)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI40Y-56C-80:1)
- Winsmith Speed Reducers