Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38", 40:1,180TC, Washdown
Mfr # M24 40 HOLLOW 180TC 1.00
Zoro # G8969243
product price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M24 40 HOLLOW 180TC 1.00
- Zoro # G8969243
- UPC # 801245803063
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.000 bore, 40:1 Ratio, 180TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/4In (12 HLO-S)
- D&D Timing Belt, 5M, 25 x 670mm PL, T134 (670-5M-25)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (SK1152)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G1, D=42, Thermoplastic (K0447.42100)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- Winsmith Gear Drives & Speed Reducers