Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38", 30:1, 56C, Washdown
Mfr # M24 30 L 56C
Zoro # G8969149
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M24 30 L 56C
- Zoro # G8969149
- UPC # 801245802967
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 30:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.,30:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101212)
- LEGACY Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green (LP1425AFZ)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (1L647)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WORLDWIDE ELECTRIC Worldwide Electric SMR2-15/1, Shaft Mount Reducer, Size 2, 15:1 Ratio, 1-15/16 Tapered Bore (SMR2-15/1)
- Winsmith Gear Drives & Speed Reducers