Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38", 25:1,180TC, Washdown
Mfr # M24 25 HOLLOW 180TC 1.13
Zoro # G8968817
product price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Bore Dia. 1-1/8"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M24 25 HOLLOW 180TC 1.13
- Zoro # G8968817
- UPC # 801245802042
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 25:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.125 bore, 25:1 Ratio, 180TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol CFH 1 1/4 SB Heavy Stud Cam Follower With Hex Holes and LUBRI-DISC Seals, 1-1/4 in Roller (2120512000)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Gel, 17oz Can (1805L0020)
- FLEXZILLA Pro Air Hose, 1/4" x 100, w ColorConnex (HFZP14100YW2-D)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-235P-400)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- DAYTON Speed Reducer, C-Face, 56C, 25:1 (2Z152)
- Winsmith Speed Reducers