Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38", 10:1,180TC, Washdown
Mfr # M24 10 HOLLOW 180TC 1.44
Zoro # G8968080
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.438"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M24 10 HOLLOW 180TC 1.44
- Zoro # G8968080
- UPC # 801245800604
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.,10:1,180TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-7U)
- TIMKEN TRB Single Cup Flanged <4 OD, 14276B-2 (14276B-2)
- FESTO Shock Absorber YSRW-12-20 (YSRW-12-20)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- Winsmith Speed Reducers