Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 80:1, 56C, Washdown
Mfr # S24MPSS 80 DLR 56C 1.44
Zoro # G8977549
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 80 DLR 56C 1.44
- Zoro # G8977549
- UPC # 801245571986
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,80:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 80:1 ratio, 56c, Washdown Duty, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- GATES XPB1250 Metric V-Belt, 1250mm Outside Length, 17mm Top Width, 1 Ribs (XPB1250)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD41)
- Winsmith Speed Reducers