Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 80:1, 56C, Washdown
Mfr # S24MPSS 80 DLR 56C 1.25
Zoro # G8977451
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 80 DLR 56C 1.25
- Zoro # G8977451
- UPC # 801245571955
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,80:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 80:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Brass Socket, 1/8" FPT (12FS)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange (34425)
- TRITAN Pillow Block Bearing, Ball, 35mm Bore (UCP207-35MM)
- LEESON 0.33 Hp Brake Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tenv (114165.00)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- Winsmith Speed Reducers