Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 80:1, 56C, Washdown
Mfr # S24MPSS 80 DLR 56C 1.00
Zoro # G8977363
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 80 DLR 56C 1.00
- Zoro # G8977363
- UPC # 801245571863
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,80:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 80:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- DAYTON A49 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (1A096)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP25)
- Winsmith Speed Reducers