Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 80:1,140TC
Mfr # S24MPSS 80 DLR 140TC 1.44
Zoro # G8978057
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 80 DLR 140TC 1.44
- Zoro # G8978057
- UPC # 801245572198
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,80:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 80:1 ratio, 140tc, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 200 mm (10MM SOFT CTL X 200MM)
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- FESTO Compact Cylinder ADN-25-50-I-P-A (ADN-25-50-I-P-A)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 42.7 in L Outside (4L430R)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- Winsmith Speed Reducers