Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 80:1,140TC
Mfr # S24MPSS 80 DLR 140TC 1.25
Zoro # G8978002
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 80 DLR 140TC 1.25
- Zoro # G8978002
- UPC # 801245572167
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,80:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 80:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- Winsmith Gear Drives & Speed Reducers