Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 80:1,140TC
Mfr # S24MPSS 80 DLR 140TC 1.00
Zoro # G8977847
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 80 DLR 140TC 1.00
- Zoro # G8977847
- UPC # 801245572075
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,80:1,140TC |
Description
Speed Reducer,2.375 In.CD,80:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-121616)
- CLIMAX METAL PRODUCTS ISCC-100-100SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100SKW)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3LU94)
- MTD Pulley-Idler-Flat- (756-0178)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z302)
- Winsmith Gear Drives & Speed Reducers