Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 7.5:1,140TC
Mfr # S24MPSS 7.5 DLR 140TC 1.50
Zoro # G8978160
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 7.5 DLR 140TC 1.50
- Zoro # G8978160
- UPC # 801245572211
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,7.5:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 7.5:1 ratio, 140tc, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (RT835-OLP)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- DANA U-JOINT KIT (1330) GREASABLE (5-213X)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- Winsmith Speed Reducers