Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 7.5:1,140TC
Mfr # S24MPSS 7.5 DLR 140TC 1.44
Zoro # G8977978
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 7.5 DLR 140TC 1.44
- Zoro # G8977978
- UPC # 801245572181
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,7.5:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 7.5:1 ratio, 140tc, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (ARB2024L2)
- NATIONAL Small Bore Inch Seal, 472016 (472016)
- CHIEF Manifold for D03, 1 Valve Body (220424)
- KOYO Medium Ball Bearings 31-52mm (EE5SZZ C3)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- Winsmith Gear Drives & Speed Reducers