Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 7.5:1,140TC
Mfr # S24MPSS 7.5 DLR 140TC 1.25
Zoro # G8977810
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 7.5 DLR 140TC 1.25
- Zoro # G8977810
- UPC # 801245572150
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,7.5:1,140TC |
Description
Speed Reducer,2.375 In.CD,7.5:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9264, Return Line, 10 micron, Outside-In (MF0062305)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116336-01)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD (2BK3434)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMB106-0400)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (710-50-G)
- Winsmith Gear Drives & Speed Reducers