Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 60:1, 56C, Washdown
Mfr # S24MPSS 60 DLR 56C BUSHED 1.00
Zoro # G8978413
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 60 DLR 56C BUSHED 1.00
- Zoro # G8978413
- UPC # 801245550042
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,60:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 60:1 ratio, 56c, Washdown Duty bushed, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- ESTWING E3850PVCR 3/8" x 50' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fitt (E3850PVCR)
- INDUSTRIAL CHOICE 1 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-1-300-R-50-U)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 20:1, 56C NEMA Frame (CALM40-20/1-56C)
- Winsmith Gear Drives & Speed Reducers