Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 60:1, 56C, Washdown
Mfr # S24MPSS 60 DLR 56C 1.50
Zoro # G8977838
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 60 DLR 56C 1.50
- Zoro # G8977838
- UPC # 801245551124
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,60:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 60:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SV4300-5FU)
- DAYTON C70 V-Belt, 74" Outside Length, 7/8" Top Width, 1 Ribs (3GWL9)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PK07-08M)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA140TC Input (JRWND90-25-140TC)
- Winsmith Gear Drives & Speed Reducers