Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 60:1, 56C, Washdown
Mfr # S24MPSS 60 DLR 56C 1.44
Zoro # G8977582
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 60 DLR 56C 1.44
- Zoro # G8977582
- UPC # 801245551032
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,60:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,60:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- BOSTON GEAR Miter Gear-8 Pitch (L123Y)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT (2FCTN)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- Winsmith Speed Reducers