Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 60:1, 56C, Washdown
Mfr # S24MPSS 60 DLR 56C 1.25
Zoro # G8977488
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 60 DLR 56C 1.25
- Zoro # G8977488
- UPC # 801245550943
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,60:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 60:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L730 V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9606FDS4Z, Pressure Line, 10 micron, Outside-In (MF0058712)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF237-30/1-H-56C)
- Winsmith Speed Reducers