Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 60:1,140TC
Mfr # S24MPSS 60 DLR 140TC 1.50
Zoro # G8978203
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 60 DLR 140TC 1.50
- Zoro # G8978203
- UPC # 801245551759
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,60:1,140TC |
Description
Speed Reducer,2.375 In.CD,60:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 193" Outside Length, 2/3" Top Width, 1 Ribs (B190)
- TOMPKINS Hydraulic Fitting-Steel04FP CAP (5406-CAP-04)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- EATON AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z434)
- Winsmith Gear Drives & Speed Reducers