Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 60:1,140TC
Mfr # S24MPSS 60 DLR 140TC 1.44
Zoro # G8978081
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 60 DLR 140TC 1.44
- Zoro # G8978081
- UPC # 801245551667
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,60:1,140TC |
Description
Speed Reducer,2.375 In.CD,60:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Mx3-1-F03-Tf, Mx Series Filter, Size 3, 1" NPT Ports, 25 µm Element, Automatic Drain (MX3-1-F03-TF)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-4100)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- Winsmith Gear Drives & Speed Reducers