Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 60:1,140TC
Mfr # S24MPSS 60 DLR 140TC 1.25
Zoro # G8977941
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 60 DLR 140TC 1.25
- Zoro # G8977941
- UPC # 801245551575
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,60:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 60:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Grease Gun Coupler, W54212 (W54212)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- Winsmith Gear Drives & Speed Reducers