Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 5:1, 56C, Washdown
Mfr # S24MPSS 5 DLR 56C BUSHED 1.00
Zoro # G8978267
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 5 DLR 56C BUSHED 1.00
- Zoro # G8978267
- UPC # 801245549961
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 5:1 ratio, 56c, Washdown Duty bushed, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.45"OD (2BK67H)
- MCGILL CF Series, Cam Follower, #CF1-1/8S (CF1-1/8S)
- FESTO Compact Cylinder AEVU-25-20-P-A (AEVU-25-20-P-A)
- ANTI-SEIZE TECHNOLOGY Cold Galvanizing Compound, 16 oz (17045)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F715-25-B5-G)
- Winsmith Gear Drives & Speed Reducers