Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 5:1, 56C, Washdown
Mfr # S24MPSS 5 DLR 56C 1.44
Zoro # G8977409
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 5 DLR 56C 1.44
- Zoro # G8977409
- UPC # 801245550950
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 5:1 ratio, 56c, Washdown Duty, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 72 Stroke - 1.25 Rod (287226)
- NATIONAL Small Bore Inch Seal, 450070 (450070)
- BANDO Hp-Sts S8M-1480 Tb, 150-S8M-1480 Hp (150-S8M-1480 HP)
- BANDO S3M-291 Timing Belt, 150-S3M-291 (150-S3M-291)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- Winsmith Speed Reducers