Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 5:1, 56C, Washdown
Mfr # S24MPSS 5 DLR 56C 1.00
Zoro # G8977287
product price: $2,519.99
/ea
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 5 DLR 56C 1.00
- Zoro # G8977287
- UPC # 801245550592
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,5:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,5:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS TKX(R), Lubricant, 55 Gal. (02055)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL79)
- MILTON INDUSTRIES 12 Piece M-Style Coupler Kit (S-210)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- Winsmith Speed Reducers