Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 5:1,140TC
Mfr # S24MPSS 5 DLR 140TC 1.44
Zoro # G8977969
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 5 DLR 140TC 1.44
- Zoro # G8977969
- UPC # 801245551582
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,5:1,140TC |
Description
Speed Reducer,2.375 In.CD,5:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3534-5, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M, TEFC, F1 (VM3534-5)
- CAMOZZI Male Connector, 1/4" OD X 3/8" NPT (6510 04-06)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- Winsmith Speed Reducers