Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 5:1,140TC
Mfr # S24MPSS 5 DLR 140TC 1.25
Zoro # G8977932
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 5 DLR 140TC 1.25
- Zoro # G8977932
- UPC # 801245551490
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,5:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 5:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DPSR02.00)
- DAYTON 5/B158 Banded V-Belt, 161-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W308)
- TRITAN Insert Bearing, Stainless, Bore 30mm (SSUC206-30MM)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z470)
- Winsmith Speed Reducers