Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 50:1, 56C, Washdown
Mfr # S24MPSS 50 DLR 56C 1.50
Zoro # G8977740
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 50 DLR 56C 1.50
- Zoro # G8977740
- UPC # 801245551117
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,50:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 50:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries Valved CouplerBR, 1/4", FNPTF, 1/4" (2VF2-B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50BS17H X 1)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-5/16-U (QSSF-1/4-5/16-U)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (1 SOFT CTL 24)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- Winsmith Gear Drives & Speed Reducers