Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 50:1, 56C, Washdown
Mfr # S24MPSS 50 DLR 56C 1.44
Zoro # G8977600
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 50 DLR 56C 1.44
- Zoro # G8977600
- UPC # 801245551025
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,50:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 50:1 ratio, 56c, Washdown Duty, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- FESTO Stepper Motor EMMS-ST-57-M-SE-G2 (EMMS-ST-57-M-SE-G2)
- D&D Belt, VS, 0.875 x 27.5in OC (1422V270)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- WINSMITH Speed Reducer, 2.63", 20:1, 56C, Washdown (M26 20 LR 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD56)
- Winsmith Gear Drives & Speed Reducers