Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 50:1, 56C, Washdown
Mfr # S24MPSS 50 DLR 56C 1.25
Zoro # G8977433
product price: $2,519.99
/ea
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 50 DLR 56C 1.25
- Zoro # G8977433
- UPC # 801245550936
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,50:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,50:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3634)
- NATIONAL Small Bore Metric Seals, 50X75X10-RLS35-S (50X75X10-RLS35-S)
- INTERSTATE PNEUMATICS 16 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-016-12CS)
- FESTO Whisker Valve FVS-3-1/8 (FVS-3-1/8)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- Winsmith Speed Reducers