Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 50:1, 56C, Washdown
Mfr # S24MPSS 50 DLR 56C 1.00
Zoro # G8977357
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 50 DLR 56C 1.00
- Zoro # G8977357
- UPC # 801245550660
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,50:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,50:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis SG-M10 (SG-M10)
- DAYTON Capacitor (195-500-1000)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 20:1, 56C NEMA Frame (CALM40-20/1-56C)
- Winsmith Gear Drives & Speed Reducers