Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 50:1,140TC
Mfr # S24MPSS 50 DLR 140TC 1.50
Zoro # G8978230
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 50 DLR 140TC 1.50
- Zoro # G8978230
- UPC # 801245551742
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,50:1,140TC |
Description
Speed Reducer,2.375 In.CD,50:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 55mm Bore Dia., 90mm Outside Dia., 24mm Width (JLM506849/10)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (105993)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 10.60" OD (3V1063)
- TRU-FLATE AIR TANK VALVE 1/8""MNPT (38900)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- SEW EURODRIVE 54Mm 41.74:1 Inline Gear Reducer (R87/A)
- Winsmith Gear Drives & Speed Reducers