Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 50:1,140TC
Mfr # S24MPSS 50 DLR 140TC 1.44
Zoro # G8978063
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 50 DLR 140TC 1.44
- Zoro # G8978063
- UPC # 801245551650
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,50:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 50:1 ratio, 140tc, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- THOMSON Shaft, 440C SS, 1.000 In D, 18 In (QSSS 1 L 18)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- ZORO SELECT Sleeve Bearing, 85 mm Bore, PTFE Steel (ZUSAB-PB-264)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- Winsmith Gear Drives & Speed Reducers