Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 50:1,140TC
Mfr # S24MPSS 50 DLR 140TC 1.00
Zoro # G8977899
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 50 DLR 140TC 1.00
- Zoro # G8977899
- UPC # 801245551292
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,50:1,140TC |
Description
Speed Reducer,2.375 In.CD,50:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi (SF50-1A050)
- DEWALT Sngl Arm Hose Reel, Rubber, 3/8"x50 ft. (DXCM024-0374)
- SMC Air Filter (AF40-N04-Z-D)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- Winsmith Speed Reducers