Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 40:1, 56C, Washdown
Mfr # S24MPSS 40 DLR 56C BUSHED 1.25
Zoro # G8978431
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 40 DLR 56C BUSHED 1.25
- Zoro # G8978431
- UPC # 801245550295
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,40:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 40:1 ratio, 56c, Washdown Duty bushed, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 612-3M-09 (612-3M-09)
- CAMOZZI #6522 6-1/8, Push-In Fitting, Swivel Elbow, 6MM Tube, 1/8" Thread (6522 6-1/8)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1/2-B)
- TRITAN Sprocket , 60 Chain Size, 26 # of Teeth (60SK26H)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- Winsmith Speed Reducers