Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 40:1, 56C, Washdown
Mfr # S24MPSS 40 DLR 56C BUSHED 1.00
Zoro # G8978273
product price: $2,209.99
/ea
Free Shipping & Returns
$2,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 40 DLR 56C BUSHED 1.00
- Zoro # G8978273
- UPC # 801245550028
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,40:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,40:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 100-120 MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Starting Capacitor (CD60) (CMC7011)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- BUNTING BEARINGS Bearing, 1-1/4" I.D., 1-1/2" O.D., 1-1/2" L (EBCB202412)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric CALM90-7.5/1-182/4TC Aluminum Worm Gear Reducer, 90mm, 7.5:1, 182/4TC NEMA Frame (CALM90-7.5/1-182/4TC)
- Winsmith Gear Drives & Speed Reducers