Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 40:1, 56C, Washdown
Mfr # S24MPSS 40 DLR 56C 1.44
Zoro # G8977637
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 40 DLR 56C 1.44
- Zoro # G8977637
- UPC # 801245551018
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,40:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,40:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171558, Return Line, 25 micron (ZX-P171558)
- GATES Hi-Power II Belts, A102 (A102)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15H X 1/2 MPB)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLP-675)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- Winsmith Speed Reducers