Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 40:1, 56C, Washdown
Mfr # S24MPSS 40 DLR 56C 1.25
Zoro # G8977390
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 40 DLR 56C 1.25
- Zoro # G8977390
- UPC # 801245550929
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,40:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,40:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- GLOBAL GSC-250-B Set Screw Collar (GSC-250-B)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- DAYTON Speed Reducer, Indirect Drive, 118.5:1 (2Z819)
- Winsmith Gear Drives & Speed Reducers