Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 40:1,140TC
Mfr # S24MPSS 40 DLR 140TC 1.44
Zoro # G8978109
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 40 DLR 140TC 1.44
- Zoro # G8978109
- UPC # 801245551643
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,40:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 40:1 ratio, 140tc, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- SPRAYWAY Silicone Spray, 20oz (SW945-1)
- SKF SKF 6200Z, Single Row Ball Bearings (6200Z)
- SKF SKF 208, Max Type Ball Brgs, SKF 208 (208)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP06)
- Winsmith Speed Reducers