Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 40:1,140TC
Mfr # S24MPSS 40 DLR 140TC 1.25
Zoro # G8977993
product price: $1,911.99
/ea
Free Shipping & Returns
$1,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 40 DLR 140TC 1.25
- Zoro # G8977993
- UPC # 801245551551
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,40:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 40:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Round Motor Start Capacitor w/Resistor (TRMJ270R)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH66)
- GATES Synchro-Power Polyurethane Belts, T5-750-10 (T5-750-10)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287275)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- Winsmith Gear Drives & Speed Reducers