Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 40:1,140TC
Mfr # S24MPSS 40 DLR 140TC 1.00
Zoro # G8977917
product price: $2,234.99
/ea
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 40 DLR 140TC 1.00
- Zoro # G8977917
- UPC # 801245551285
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,40:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 40:1 ratio, 140tc, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (3ZN78)
- BANDO Double V-Belt, Bb78 (BB78)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40BS16H X 1 1/8)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- Winsmith Speed Reducers