Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 30:1, 56C, Washdown
Mfr # S24MPSS 30 DLR 56C 1.50
Zoro # G8977689
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 30 DLR 56C 1.50
- Zoro # G8977689
- UPC # 801245551094
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,30:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,30:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- D&D 33 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX335)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB03820-100-11-G)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- Winsmith Gear Drives & Speed Reducers