Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 30:1, 56C, Washdown
Mfr # S24MPSS 30 DLR 56C 1.44
Zoro # G8977619
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 30 DLR 56C 1.44
- Zoro # G8977619
- UPC # 801245551001
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,30:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,30:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- D&D 63" Outside Length, 3/8" Top Width, 1 Ribs (3VX630)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Plain Bore7/8" (9SMPB)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- DODGE 20Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (20Q15R56 SERIAL #11873)
- Winsmith Speed Reducers