Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 30:1, 56C, Washdown
Mfr # S24MPSS 30 DLR 56C 1.25
Zoro # G8977479
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 30 DLR 56C 1.25
- Zoro # G8977479
- UPC # 801245550912
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,30:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 30:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (ST2512-1A150)
- DAYTON 5VX730 Cogged V-Belt, 73" Outside Length, 5/8" Top Width, 1 Ribs (2L429)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3R5V90 (3R5V90)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- Winsmith Speed Reducers