Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 30:1, 56C, Washdown
Mfr # S24MPSS 30 DLR 56C 1.00
Zoro # G8977512
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 30 DLR 56C 1.00
- Zoro # G8977512
- UPC # 801245550646
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,30:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 30:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- CRC Grease 14Oz (SL3121)
- DIXON Wilkerson by Filter Bowl, For Use with F26, M26 Filter, Plastic (GRP-95-948)
- POWERDRIVE Sheave, 1 1/8" Bore, 3.95" O.D. (BK40-1-1/8)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI40Y-56C-10:1)
- Winsmith Speed Reducers