Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 30:1,140TC
Mfr # S24MPSS 30 DLR 140TC 1.44
Zoro # G8978118
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 30 DLR 140TC 1.44
- Zoro # G8978118
- UPC # 801245551636
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,30:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 30:1 ratio, 140tc, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRLS-5500)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- JIE DRIVES Worm Gearbox Size 130, ratio 100, NEMA180TC Input (JRWND130-100-180TC)
- Winsmith Gear Drives & Speed Reducers