Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 30:1,140TC
Mfr # S24MPSS 30 DLR 140TC 1.25
Zoro # G8977987
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 30 DLR 140TC 1.25
- Zoro # G8977987
- UPC # 801245551544
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,30:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 30:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Pilot Valve, Normally Open, 3/8 In. (N3153904553)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 1.5A (ATV320U04N4C)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/20Hp 208-240/480V Ccw (3900-0361-888)
- DODGE AK27 X 5/8 Sheave (AK27 X5/8)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- JIE DRIVES Worm Gearbox Size 90, ratio 7.5, NEMA140TC Input (JRWND90-7.5-140TC)
- Winsmith Speed Reducers