Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 30:1,140TC
Mfr # S24MPSS 30 DLR 140TC 1.00
Zoro # G8977792
product price: $2,190.99
/ea
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 30 DLR 140TC 1.00
- Zoro # G8977792
- UPC # 801245551278
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,30:1,140TC |
Description
Speed Reducer,2.375 In.CD,30:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.95 in OD (862B)
- NTN NTN 6211, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (6211)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- NATIONAL Small Bore Inch Seal, 312140 (312140)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- Winsmith Gear Drives & Speed Reducers