Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 25:1, 56C, Washdown
Mfr # S24MPSS 25 DLR 56C 1.50
Zoro # G8977777
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 25 DLR 56C 1.50
- Zoro # G8977777
- UPC # 801245551087
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,25:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 25:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3/4 in Bore (124170)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM68-25K)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AL203060, Pressure Line, 10 micron, Outside-In (MF0058760)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6420)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 3.00", 30:1, 56C, Washdown (M30 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z302)
- Winsmith Gear Drives & Speed Reducers