Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 25:1, 56C, Washdown
Mfr # S24MPSS 25 DLR 56C 1.44
Zoro # G8977628
product price: $2,519.99
/ea
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 25 DLR 56C 1.44
- Zoro # G8977628
- UPC # 801245550998
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,25:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,25:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (01015)
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- DIXON AirChief Auto FNPT, 3/4", Coupler, 3/4", BR (DC7026)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 145TC Input Flange, 40:1 Ratio (WINL67-40/1-145TC)
- Winsmith Gear Drives & Speed Reducers