Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 25:1, 56C, Washdown
Mfr # S24MPSS 25 DLR 56C 1.25
Zoro # G8977460
product price: $2,150.99
/ea
Free Shipping & Returns
$2,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 25 DLR 56C 1.25
- Zoro # G8977460
- UPC # 801245550905
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,25:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 25:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Branching Module FRM-D-MINI (FRM-D-MINI)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5955)
- CENTURY Motor, PSC, 1075 RPM, 115V, 42Y, OAO (362A)
- CARLISLE AP64 Super Blue Ribbon V-Belt (AP64)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- Winsmith Speed Reducers